Skip Content
JACKET WELDING PEARL FULL XXL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JACKET WELDING PEARL FULL XXL

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG50P-XXL
  • Mfr. Model # 50P-XXL
  • UNSPSC # 46181533
  • CATALOGUE PAGE # 844
  • Shipping Weight 4.82 lbs

Product Details

The roomy cut gives maximum comfort and mobility. A special snug fitting collar means added protection. Our unique designs with underarm gussets, welded seams, inside pocket, and generous length delivers a garment you can depend on. All seams are lockstit

Technical Specs

  • Size 2X-Large
  • Item Full Jacket, 30" Length

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list