Skip Content
JACKET, WELDING, LEATHER, LG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JACKET, WELDING, LEATHER, LG

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW231-090
  • Mfr. Model # 231-090
  • UNSPSC # 53101800
  • CATALOGUE PAGE # 844
  • Shipping Weight 3.4 lbs

Product Details

Provides maximum protection from heat, sparks and other extreme elements. Premium leather with a satin lining for comfort. Expandable leather strategically placed for added mobility. Tapered athletic cut for improved fit. Sewn with Kevlar(R) thread, adding structural durability at each seam.

Technical Specs

  • Colour Black
  • Item Welding Jacket
  • Material Pigskin Leather
  • Length 30"
  • Closure Type Snap Button
  • Fits Chest Size 46"
  • Pockets 1-Front, 1-Inside, 1-On Each Arm
  • Size Large
  • Cuff Style Fold-In Snaps

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list