JACKET WELDING LEATHER BRN XS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

JACKET WELDING LEATHER BRN XS

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWJL30BR-XS
  • Mfr. Model # WJL30BR-XS
  • UNSPSC # 46181533
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.7 lbs

Product Details

Brown leather welding jacket. Full 30" length provides complete leather protection. Split leather cowhide with reinforced seams. Rivet-reinforced pockets. Features underarm and back vents for welders comfort. 100% polyester inner arm and shoulder lining for easy on/off. X-Small.

Technical Specs

  • Colour Light Brown
  • Item Welding Jacket
  • Length 30"
  • Size X-Small
  • Material Leather
  • Closure Type Snap
  • Fits Chest Size 38"
  • Pockets 3
  • Cuff Style Snap, Adjustable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list