Skip Content
JACKET, WELDING, LEATHER, 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

JACKET, WELDING, LEATHER, 3XL

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW231-093
  • Mfr. Model # 231-093
  • UNSPSC # 53101800
  • CATALOGUE PAGE # 844
  • Shipping Weight 3.73 lbs

Product Details

Provides maximum protection from heat, sparks and other extreme elements. Premium leather with a satin lining for comfort. Expandable leather strategically placed for added mobility. Tapered athletic cut for improved fit. Sewn with Kevlar(R) thread, adding structural durability at each seam.

Technical Specs

  • Item Welding Jacket
  • Colour Black
  • Length 30"
  • Material Pigskin Leather
  • Size 3X-Large
  • Fits Chest Size 58"
  • Pockets 1-Front, 1-Inside, 1-On Each Arm
  • Closure Type Snap Button
  • Cuff Style Fold-In Snaps

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list