Skip Content
JACKET, WELDING, CLOTH, 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JACKET, WELDING, CLOTH, 2XL

MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW258-100
  • Mfr. Model # 258-100
  • UNSPSC # 53101800
  • CATALOGUE PAGE # 846
  • Shipping Weight 1.84 lbs

Technical Specs

  • Item Welding Jacket
  • Colour Royal/Navy
  • Length 30"
  • Material 100% Indura(R) Cotton
  • Size 2X-Large
  • Closure Type Snap Button
  • Fits Chest Size 60"
  • Pockets Slash
  • Cuff Style Fold-In Snaps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list