Skip Content
JACKET WELDING CANVAS BACK X-LARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JACKET WELDING CANVAS BACK X-LARGE

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG40P-XL
  • Mfr. Model # 40P-XL
  • UNSPSC # 46181533
  • CATALOGUE PAGE # 844
  • Shipping Weight 3.5 lbs

Product Details

Premium split cowhide front with a lightweight fire resistant Banox(R) canvas back. 29 inches long. Size: X-Large.

Technical Specs

  • Item Leather Front, Canvas Back, 29" Length
  • Size X-Large

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list