Skip Content
JACKET WELDING CANVAS BACK 2X-LARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JACKET WELDING CANVAS BACK 2X-LARGE

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG40P-XXL
  • Mfr. Model # 40P-XXL
  • UNSPSC # 46181533
  • CATALOGUE PAGE # 844
  • Shipping Weight 4.33 lbs

Product Details

Premium split cowhide front with a lightweight fire resistant Banox(R) canvas back. 30 inches long. Size: 2X-Large.

Technical Specs

  • Size 2X-Large
  • Item Leather Front, Canvas Back, 30" Length

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List