Skip Content
JACKET WELDING BROWN LEATHER FULL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JACKET WELDING BROWN LEATHER FULL

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG650XXL
  • Mfr. Model # 650XXL
  • UNSPSC # 46181533
  • CATALOGUE PAGE # 844
  • Shipping Weight 0.5 lbs

Product Details

The roomy cut gives maximum comfort and mobility. A special snug fitting collar means added protection. Our unique designs with underarm gussets, welded seams, inside pocket, and generous length delivers a garment you can depend on. All seams are lockstit

Technical Specs

  • Item Full Jacket, 30" Length
  • Size 2X-Large

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list