JACKET W/DETACH HOOD,HI-VIS YLW/GRN,M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JACKET W/DETACH HOOD,HI-VIS YLW/GRN,M

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4GE63
  • Mfr. Model # 4GE63
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Technical Specs

  • Item Rain Jacket with Detachable Hood
  • Colour Hi-Vis Yellow/Green
  • Seam Style Heat Welded
  • Standards ASTM D 6413
  • Resists Water, Acids, Alcohols, Alkalis, Salts, Soil
  • Jacket Length 29"
  • Gender Unisex
  • Number of Inside Pockets 0
  • Number of Outside Pockets 2
  • Size Medium
  • Liner Material Nylon
  • ANSI Class ANSI 107 Class 2
  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Material PVC
  • Thickness 0.45mm
  • Fits Chest Size 40" - 42"
  • Closure Type Snaps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list