Skip Content
JACKET W/DETACH HOOD,HI-VIS YLW/GRN,L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JACKET W/DETACH HOOD,HI-VIS YLW/GRN,L

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4GE64
  • Mfr. Model # 4GE64
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.45 lbs

Technical Specs

  • Colour Hi-Vis Yellow/Green
  • Size Large
  • Item Rain Jacket with Detachable Hood
  • Seam Style Heat Welded
  • Resists Water, Acids, Alcohols, Alkalis, Salts, Soil
  • Standards ASTM D 6413
  • Jacket Length 30"
  • Gender Unisex
  • Liner Material Nylon
  • ANSI Class ANSI 107 Class 2
  • Number of Outside Pockets 2
  • Number of Inside Pockets 0
  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Thickness 0.30mm
  • Material PVC
  • Closure Type Snaps
  • Fits Chest Size 44" - 46"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list