Skip Content
JACKET VIKING W/VENT BACK YLW S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JACKET VIKING W/VENT BACK YLW S

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALM5110J-SML
  • Mfr. Model # 5110J-SML
  • UNSPSC # 46181526
  • CATALOGUE PAGE # 2300
  • Shipping Weight 2.4 lbs

Product Details

Journeyman jacket, oil resistant rainwear, size small, colour yellow.

Technical Specs

  • Size Small
  • Colour Yellow
  • Item Jacket, Yellow, Small
  • Includes Multiple Cooling Vents, Comfortable Corduroy Collar, Double Chrome Plated Brass Snap System
  • Material 0.45 mm PVC/Polyester
  • Thickness 0.45 mm
  • Seam Style Welded & Stitched
  • Resists Water, Chemicals, Cold Resistant, Mildew, Oil
  • Standards N/A
  • Fabric Weight 200 g
  • Jacket Length 33"
  • Closure Type Snaps
  • Gender Men's
  • Fits Chest Size 48" - 50"
  • Number of Inside Pockets 0
  • Number of Outside Pockets 0
  • Liner Material Polyester
  • ANSI Class N/A
  • Sub-Category Rain Jackets/Raincoats

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list