RAIN JACKET, PVC/POLYESTER, YELLOW, 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RAIN JACKET, PVC/POLYESTER, YELLOW, 3XL

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALM5110J-XXXL
  • Mfr. Model # 5110J-XXXL
  • UNSPSC # 46181526
  • CATALOGUE PAGE # 2300
  • Shipping Weight 4.5 lbs

Product Details

Journeyman jacket, oil resistant rainwear, size XXX-large, colour yellow.

Technical Specs

  • Colour Yellow
  • Includes Multiple Cooling Vents, Comfortable Corduroy Collar, Double Chrome Plated Brass Snap System
  • Material 0.45 mm PVC/Polyester
  • Item Vented Rain Jacket
  • Size 3X-Large
  • Seam Style Welded & Stitched
  • Resists Water, Chemicals, Cold Resistant, Mildew, Oil
  • Thickness 0.45 mm
  • Fabric Weight 0.45mm
  • Closure Type Snaps
  • Jacket Length 33"
  • Fits Chest Size 55"
  • Gender Men's
  • Liner Material Polyester
  • Standards N/A
  • Number of Inside Pockets 0
  • Number of Outside Pockets 0
  • ANSI Class N/A
  • Sub-Category Rain Jackets/Raincoats

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list