Skip Content
JACKET VIKING ORG W/SFTY STRIPE XXL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JACKET VIKING ORG W/SFTY STRIPE XXL

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALM3010J-XXL
  • Mfr. Model # 3010J-XXL
  • UNSPSC # 46181531
  • CATALOGUE PAGE # 2359
  • Shipping Weight 2.4 lbs

Product Details

Journeyman 420 denier ripstop jacket with reflective stripe, size XX-large.

Technical Specs

  • Size 2X-Large
  • Colour Orange
  • Item Journeyman 420 denier ripstop jacket
  • Length 33"
  • Material Heavy Duty 300 Denier Trilobal Rip-stop polyester fabric
  • Standards CSA Z96-09 Class 2, level 1
  • Closure Type Zipper
  • Fabric Weight 300g
  • Lining Material Full Mesh Lining
  • Insulated No
  • Number of Inside Pockets 0
  • Fits Chest Size 51"
  • Number of Outside Pockets 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list