Skip Content
JACKET VIKING ORG W/SFTY STRIPE SML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JACKET VIKING ORG W/SFTY STRIPE SML

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALM3010J-SML
  • Mfr. Model # 3010J-SML
  • UNSPSC # 46181531
  • CATALOGUE PAGE # 2359
  • Shipping Weight 2.09 lbs

Product Details

Journeyman 420 denier ripstop jacket with reflective stripe, size small.

Technical Specs

  • Size Small
  • Colour Orange
  • Item Journeyman 300D Trilobal Jacket
  • Length 33"
  • Material Trilobal Rip-stop Polyester
  • Standards CSA Z96-09, Class 2, Level 1
  • Closure Type Zipper, Hook and Loop
  • Insulated No
  • Gender Men's
  • Lining Material Full Mesh Lining
  • Number of Inside Pockets 0
  • ANSI Class N/A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list