JACKET UTILI-GARD FR PVC/NOMEX-KEVL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

JACKET UTILI-GARD FR PVC/NOMEX-KEVL

UTILI-GARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RNGJ162-310DHXXXXL
  • Mfr. Model # J162-310DHXXXXL
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

Ulti-Gard(TM) hi-viz jacket with FR PVC coating on a substrate made for a blend of NOMEX(R) & KEVLAR(R) fibers. Fabric Compliance: ASTM F1891 Arc & Flame Resistant Rainwear, CGSB 155.20 Par 7.1.1 Flame Resistance and FTMS 191A 5903.1 Flame Resistance.

Technical Specs

  • Size 4X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list