Skip Content
JACKET TRAFFIC 3-IN-1 YELLOW 6XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JACKET TRAFFIC 3-IN-1 YELLOW 6XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRTJV312CSA-YW6X
  • Mfr. Model # TJV312CSA-YW6X
  • UNSPSC # 46181533
  • CATALOGUE PAGE # 2361
  • Shipping Weight 4.1 lbs

Product Details

3-in-1 traffic safety jacket. Use as a lined jacket, unlined jacket or fleece zip-up. 300D polyester with nylon and fleece lining. 2 inch wide 3M Scotchlite(TM) reflective material on hi-vis orange strips. 2 strips on front and X on back, strip around arms and torso. Full front zip fastening. Breathable sleeve zips for better airflow. Velcro adjustable cuff. Snap-on hood. 3 pockets. BC WCB/Worksafe/DOT configuration. Meets CSA Z96-09 Class 2 Level 2. (Class 3 when worn with appropriate pants.)

Technical Specs

  • Size 6X-Large
  • Material 100% Polyester
  • Standards CSA Z96-09, Class 2, Level 2
  • Colour High Visibility Yellow
  • Item 3 in 1 Jacket
  • Closure Type Zipper
  • Lining Material Fleece
  • Number of Outside Pockets 3
  • Fits Chest Size 70-1/2"
  • Gender Unisex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list