JACKET TRAFFIC 3-IN-1 ORANGE 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JACKET TRAFFIC 3-IN-1 ORANGE 2XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRTJV312CSA-OR2XL
  • Mfr. Model # TJV312CSA-OR2XL
  • UNSPSC # 46181507
  • CATALOGUE PAGE # 2361
  • Shipping Weight 3.85 lbs

Product Details

3-in-1 traffic safety jacket. Use as a lined jacket, unlined jacket or fleece zip-up. 300D polyester with nylon and fleece lining. 2 inch wide 3M Scotchlite(TM) reflective material on hi-vis yellow strips. 2 strips on front and X on back, strip around arms and torso. Full front zip fastening. Breathable sleeve zips for better airflow. Velcro adjustable cuff. Snap-on hood. 3 pockets. BC WCB/Worksafe/DOT configuration. Meets CSA Z96-09 Class 2 Level 2. (Class 3 when worn with appropriate pants.)

Technical Specs

  • Material 100% Polyester
  • Colour High Visibility Orange
  • Item 3 in 1 Jacket
  • Size 2X-Large
  • Standards CSA Z96-09, Class 2, Level 2
  • Closure Type Zipper
  • Lining Material Fleece
  • Fits Chest Size 56"
  • Gender Unisex
  • Number of Outside Pockets 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list