Skip Content
JACKET TRAFFIC 2-IN-1 YELLOW 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

JACKET TRAFFIC 2-IN-1 YELLOW 2XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRTJV21CSA-YW2XL
  • Mfr. Model # TJV21CSA-YW2XL
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Product Details

300D polyester with nylon and fleece lining. 2 inch wide 3M Scotchlite(TM) reflective material, 2 stripes on front and X on back plus stripe around arms and torso. Zip-off the jacket arms and turn it into a body warming vest. Full front zip fastening.

Technical Specs

  • Colour High Visibility Yellow
  • Item Jacket
  • Size 2X-Large
  • Material 100% Polyester
  • Standards CSA Z96-09, Class 2, Level 2
  • Closure Type Zipper
  • Lining Material Fleece
  • Gender Unisex
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list