JACKET TRAFFIC 2-IN-1 ORANGE M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

JACKET TRAFFIC 2-IN-1 ORANGE M

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRTJV21CSA-OR-M
  • Mfr. Model # TJV21CSA-OR-M
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Product Details

300D polyester with nylon and fleece lining. 2 inch wide 3M Scotchlite(TM) reflective material, 2 stripes on front and X on back plus stripe around arms and torso. Zip-off the jacket arms and turn it into a body warming vest. Full front zip fastening.

Technical Specs

  • Colour High Visibility Orange
  • Item Jacket
  • Size Medium
  • Closure Type Zipper
  • Standards CSA Z96-09, Class 2, Level 2
  • Lining Material Fleece
  • Material 100% Polyester
  • Number of Outside Pockets 2
  • Gender Unisex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list