JACKET TRAFFIC 2-IN-1 ORANGE 6XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

JACKET TRAFFIC 2-IN-1 ORANGE 6XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRTJV21CSA-OR6XL
  • Mfr. Model # TJV21CSA-OR6XL
  • UNSPSC # 46181533
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Product Details

300D polyester with nylon and fleece lining. 2 inch wide 3M Scotchlite(TM) reflective material, 2 stripes on front and X on back plus stripe around arms and torso. Zip-off the jacket arms and turn it into a body warming vest. Full front zip fastening.

Technical Specs

  • Item Jacket
  • Colour High Visibility Orange
  • Standards CSA Z96-09, Class 2, Level 2
  • Size 6X-Large
  • Material 100% Polyester
  • Lining Material Fleece
  • Closure Type Zipper
  • Gender Unisex
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list