JACKET SOFT SHELL YELLOW 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

JACKET SOFT SHELL YELLOW 3XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWJS1YW3X
  • Mfr. Model # WJS1YW3X
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2312
  • Shipping Weight 2.09 lbs

Product Details

Wind resistant and stylish. 94% polyester and 6% spandex. Fleece lamination inner lining. 3 zippered pockets. Hook and loop wrist adjust. Drawstring waist adjust.

Technical Specs

  • Colour High Visibility Yellow
  • Lining Material Fleece
  • Size 3X-Large
  • Closure Type Zipper
  • Item Work Jacket
  • Fits Chest Size 60"
  • Gender Men's
  • Number of Outside Pockets 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list