Skip Content
JACKET SOFT SHELL YELLOW 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

JACKET SOFT SHELL YELLOW 2XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWJS1YW2X
  • Mfr. Model # WJS1YW2X
  • UNSPSC # 41113638
  • CATALOGUE PAGE # 2312
  • Shipping Weight 2.09 lbs

Product Details

Wind resistant and stylish. 94% polyester and 6% spandex. Fleece lamination inner lining. 3 zippered pockets. Hook and loop wrist adjust. Drawstring waist adjust.

Technical Specs

  • Colour High Visibility Yellow
  • Closure Type Zipper
  • Size 2X-Large
  • Item Work Jacket
  • Lining Material Fleece
  • Fits Chest Size 56"
  • Gender Men's
  • Number of Outside Pockets 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list