Skip Content
JACKET SOFT SHELL ORANGE XS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

JACKET SOFT SHELL ORANGE XS

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWJS1OR-XS
  • Mfr. Model # WJS1OR-XS
  • UNSPSC # 53101800
  • CATALOGUE PAGE # 2312
  • Shipping Weight 2.1 lbs

Product Details

Wind resistant and stylish. 94% polyester and 6% spandex. Fleece lamination inner lining. 3 zippered pockets. Hook and loop wrist adjust. Drawstring waist adjust.

Technical Specs

  • Colour High Visibility Orange
  • Item Work Jacket
  • Size X-Small
  • Fits Chest Size 38"
  • Number of Outside Pockets 3
  • Lining Material Fleece
  • Closure Type Zipper
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list