!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
JACKET SOFT SHELL HI-VIS ORANGE S

JACKET SOFT SHELL HI-VIS ORANGE S

CONDOR

JACKET SOFT SHELL HI-VIS ORANGE S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JACKET SOFT SHELL HI-VIS ORANGE S

JACKET SOFT SHELL HI-VIS ORANGE S

CONDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CDRWJS2OR-S
  • Mfr. Model # WJS2OR-S
  • UNSPSC # 53101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

Wind resistant soft shell with reflective strips. 94% polyester and 6% spandex. Fleece lamination on inner lining. 3 zippered pockets. Hook and loop wrist adjust. Drawstring waist adjust. Reflective material, 2 stripes on front, X crossing the back, band around arms, and band around torso. CSA approved.

Technical Specs

  • Item Work Jacket
  • Colour High Visibility Orange
  • Number of Outside Pockets 3
  • Gender Men's
  • Size Small
  • Standards CSA Z96-09

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list