JACKET SOFT SHELL HI-VIS ORANGE 4XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

JACKET SOFT SHELL HI-VIS ORANGE 4XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWJS2OR4X
  • Mfr. Model # WJS2OR4X
  • UNSPSC # 53101800
  • CATALOGUE PAGE # 2314
  • Shipping Weight 2.0 lbs

Product Details

Wind resistant soft shell with reflective strips. 94% polyester and 6% spandex. Fleece lamination on inner lining. 3 zippered pockets. Hook and loop wrist adjust. Drawstring waist adjust. Reflective material, 2 stripes on front, X crossing the back, band around arms, and band around torso. CSA approved.

Technical Specs

  • Colour High Visibility Orange
  • Item Work Jacket
  • Size 4X-Large
  • Gender Men's
  • Standards CSA Z96-09
  • Closure Type Zipper
  • Fits Chest Size 64-1/2"
  • Lining Material Fleece
  • Number of Outside Pockets 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list