Skip Content
JACKET SOFT SHELL BLK XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JACKET SOFT SHELL BLK XL

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALM406BK-XL
  • Mfr. Model # 406BK-XL
  • UNSPSC # 41113638
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Product Details

Soft shell liner, black

Technical Specs

  • Size X-Large
  • Colour Black
  • Includes Locker Loop Inside Neck. Anti-Pill Micro Fleece Collar for Greater Comfort. Waterproof Zippers on Chest, Pockets, and Sleeve. Underarm Pit Vents for Added Breathability. Tech Pocket with Headphone Loop Inside Left Chest. Adjustable Wrist Straps to Se
  • Item Jacket
  • Length 36"
  • Material Polyester
  • Closure Type Zipper
  • Insulated No
  • Fits Chest Size 47"
  • Gender Men's
  • Number of Inside Pockets 2
  • Number of Outside Pockets 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list