Skip Content
JACKET SOFT SHELL BLACK/GRAY L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JACKET SOFT SHELL BLACK/GRAY L

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWJS1BL-L
  • Mfr. Model # WJS1BL-L
  • UNSPSC # 53101800
  • CATALOGUE PAGE # 2312
  • Shipping Weight 1.58 lbs

Product Details

Fleece laminate work jacket. 94% polyester, 6% spandex. Wind-resistant. Unisex. Waist length. Full length zipper includes collar. 4 pockets. Inside zippered chest pocket. Outside zippered chest and 2 waist pockets. Adjustable drawstring waist. Elastic cuff with hook and loop tab closure. Black/gray. Available in sizes X-Small to 6X-Large.

Technical Specs

  • Colour Black and Gray
  • Gender Unisex
  • Item Soft Shell Jacket
  • Number of Inside Pockets 1
  • Closure Type Zipper
  • Size Large
  • Material Fleece
  • Number of Outside Pockets 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list