JACKET SIERRA SANDSTONE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JACKET SIERRA SANDSTONE

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTJ141DKB4XLTLL
  • Mfr. Model # J141DKB4XLTLL
  • UNSPSC # 53101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.34 lbs

Product Details

J141 Men's Sandstone Sierra Jacket. 12 oz., 100% cotton sandstone duck. Sherpa lining in body, quilted-nylon lining in sleeves. Attached sherpa-lined hood with draw-cord closure. Also available in black. Size: XXXX-Large Tall.

Technical Specs

  • Size 4X-Large Tall
  • Material 100% Cotton Sandstone Duck
  • Closure Type Draw-cord
  • Fabric Weight 12 oz.
  • Lining Material Sherpa lining, Quilted-Nylon Lining
  • Gender Men's
  • Number of Inside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list