Skip Content
JACKET SIERRA SANDSTONE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JACKET SIERRA SANDSTONE

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTJ141DKB-SMLREG
  • Mfr. Model # J141DKB-SMLREG
  • UNSPSC # 53101800
  • CATALOGUE PAGE # 2313
  • Shipping Weight 1.0 lbs

Product Details

J141 Men's Sandstone Sierra Jacket. 12 oz., 100% cotton sandstone duck. Sherpa lining in body, quilted-nylon lining in sleeves. Attached sherpa-lined hood with draw-cord closure. Also available in black. Size: Small Regular.

Technical Specs

  • Size Small Regular
  • Material 100% Cotton Sandstone Duck
  • Closure Type Draw-cord
  • Lining Material Sherpa lining, Quilted-Nylon Lining
  • Fabric Weight 12 oz.
  • Number of Inside Pockets 2
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list