Skip Content
JACKET SIERRA SANDSTONE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JACKET SIERRA SANDSTONE

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTJ141DKB-LRGREG
  • Mfr. Model # J141DKB-LRGREG
  • UNSPSC # 53101800
  • CATALOGUE PAGE # 2313
  • Shipping Weight 3.48 lbs

Product Details

J141 Men's Sandstone Sierra Jacket. 12 oz., 100% cotton sandstone duck. Sherpa lining in body, quilted-nylon lining in sleeves. Attached sherpa-lined hood with draw-cord closure. Also available in black. Size: Large Regular.

Technical Specs

  • Size Large Regular
  • Closure Type Draw-cord
  • Fabric Weight 12 oz.
  • Lining Material Sherpa lining, Quilted-Nylon Lining
  • Material 100% Cotton Sandstone Duck
  • Gender Men's
  • Number of Inside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list