JACKET SAFETY FLEECE TYPE 3 LIME L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

JACKET SAFETY FLEECE TYPE 3 LIME L

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2RE45
  • Mfr. Model # 2RE45
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Product Details

Men's lime polyester safety jacket. Elastic cuff. Drawstring waist and neck. Front zipper closure. 2 pockets. 2 inch silver reflective strips. Meets ANSI-ISEA 107-2004 Class 3.

Technical Specs

  • Item Safety Jacket
  • Material Polyester
  • Colour Lime Green
  • Size Large
  • Standards ANSI-ISEA 107-2004
  • ANSI Class 3
  • Closure Type Zipper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list