Skip Content
JACKET REVERSIBLE MOTALA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

JACKET REVERSIBLE MOTALA

HELLY HANSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLH73357-360M
  • Mfr. Model # 73357-360M
  • UNSPSC # 53101800
  • CATALOGUE PAGE # 2368
  • Shipping Weight 2.89 lbs

Product Details

F704 Motala Reversible Jacket. CSA Z96-09 Class 2, Level 2. 100% polyester on high vis side 200 g/m2. 100% nylon Oxford shell on reverse 115 g/m2. Wind and water resistant. Size: Medium.

Technical Specs

  • Size Medium
  • Colour Hi-Visibility Yellow
  • Item Hi-Vis Reversible CSA Jacket
  • Length 23-15/64"
  • Closure Type Storm Flap with Zip, Velcro Closure
  • Material 100% Polyester, 100% Nylon Oxford Shell
  • Standards ANSI 107-2010
  • Fits Chest Size 37-1/2" - 39"
  • Gender Men's
  • Lining Material Polyester
  • Number of Inside Pockets 0
  • ANSI Class Class 3 Level 2
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list