Skip Content
JACKET RED MULTI-ZONE HEATED M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

JACKET RED MULTI-ZONE HEATED M

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2390M
  • Mfr. Model # 2390M
  • UNSPSC # 53101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.31 lbs

Technical Specs

  • Colour Red
  • Material Polyester
  • Closure Type Zipper
  • Size Medium
  • Lining Material Knit Fleece
  • Insulated Yes
  • Fits Chest Size 47"
  • Gender Men's
  • Number of Outside Pockets 3
  • Item Heated Jacket
  • Length 27"
  • Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764
  • Battery Included No
  • Heat Setting 3
  • Heating Time Up to 6 hr.
  • Sleeve Length 35-1/4"
  • Number of Inside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list