Skip Content
JACKET RED MULTI-ZONE HEATED 3X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

JACKET RED MULTI-ZONE HEATED 3X

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2390-3X
  • Mfr. Model # 2390-3X
  • UNSPSC # 53101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.06 lbs

Technical Specs

  • Colour Red
  • Size 3X-Large
  • Lining Material Knit Fleece
  • Material Polyester
  • Closure Type Zipper
  • Insulated Yes
  • Fits Chest Size 60"
  • Gender Men's
  • Number of Outside Pockets 3
  • Item Heated Jacket
  • Length 31"
  • Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764
  • Battery Included No
  • Heat Setting 3
  • Sleeve Length 38-1/4"
  • Heating Time Up to 6 hr.
  • Number of Inside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list