Skip Content
JACKET RAIN W/HOOD ORANGE XLG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

JACKET RAIN W/HOOD ORANGE XLG

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALM6325JO-XL
  • Mfr. Model # 6325JO-XL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Colour Orange
  • Item Hooded Safety Jacket
  • Includes Cotton corduroy collar for comfort. Dual chest strap
  • Size X-Large
  • Material Polyester
  • Seam Style Double sewn, tapd and heat sealed
  • Thickness N/A
  • Closure Type Zipper Hook-and-Loop
  • Resists Water, Wind
  • Fits Chest Size 48" - 50"
  • Fabric Weight 150 Denier
  • Standards CSA Z96-09 Class 2, Level 2 Compliant
  • Jacket Length 33"
  • Number of Inside Pockets 0
  • Number of Outside Pockets 2
  • Gender Men's
  • ANSI Class ANSI/ ISEA 107-2015 Type R, Class 3, Not FR
  • Liner Material Mesh Lining

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list