JACKET RAIN W/HOOD ORANGE MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

JACKET RAIN W/HOOD ORANGE MED

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALM6325JO-M
  • Mfr. Model # 6325JO-M
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Colour Fluorescent Orange
  • Length 34"
  • Item Jacket Rain with Hood
  • Material 150D Polyester
  • Size Medium
  • Standards CSA Z96-15 Class 2 Level 2, Becomes Class 3 When Worn as a Suit, ANSI/ISEA 107-2015 Type R, Class 3, Not FR
  • Closure Type Hook and Loop
  • Lining Material PU
  • Insulated No
  • Fabric Weight 1.65 oz.
  • Fits Chest Size 40"
  • Gender Men's
  • ANSI Class Class 2, Level 2
  • Number of Outside Pockets 2
  • Number of Inside Pockets 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list