Skip Content
JACKET RAIN W/HOOD F/R PVC/POLY LGE,2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JACKET RAIN W/HOOD F/R PVC/POLY LGE,2XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR901FRJ-XXL
  • Mfr. Model # 901FRJ-XXL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2297
  • Shipping Weight 2.26 lbs

Product Details

Flame Resistant PVC/Poly Rainwear. PVC/Polyester Construction. Wind and Waterproof. Button Waist. Snap Buttons on Leg and Waist. Pockets on Front and Side. Removable Snap Button Draw String Hood. Meets the Requirements for FR of NFPA 701. Jacket. XXL

Technical Specs

  • Size 2X-Large
  • Material PVC/Polyester
  • Closure Type Snap Button

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list