Skip Content
JACKET RAIN W/BACK FLAP FOR D-RING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JACKET RAIN W/BACK FLAP FOR D-RING

LAURENTIDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGHM210SML
  • Mfr. Model # HM210SML
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2302
  • Shipping Weight 2.5 lbs

Product Details

Oil Master 200 series small jacket provides excellent wear under extreme conditions such as mining and construction. Made of heavy-duty double coated neoprene on nylon. All seams are double stitched and sealed.

Technical Specs

  • Colour Yellow
  • Size Small
  • Item Rain Jacket
  • Seam Style Double Stitched and Sealed
  • Material Neoprene-On-Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list