JACKET RAIN TRAFFIC PVC SML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

JACKET RAIN TRAFFIC PVC SML

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONTV7001HV/S
  • Mfr. Model # TV7001HV/S
  • UNSPSC # 46161500
  • CATALOGUE PAGE # 2360
  • Shipping Weight 1.0 lbs

Product Details

CSA traffic rain jacket, 2 vertical stripes on front, 360 degree horizontal stripe around torso, stripe around arms, X on back, class 2, level 2, size small.

Technical Specs

  • Colour Bright orange
  • Features Good Abrasion Resistance, Some Chemical and Acid Protection, Seams are Electronically Sealed to Prevent Leaks and Provide Added Durability
  • Item Rain Jacket
  • Standards CSA Class 2 Level 2 Table 2B
  • Stripe Color Yellow

Compliance and Restrictions

  • None

Alternate Search Terms