Skip Content
JACKET RAIN TRAFFIC ORANGE 6XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JACKET RAIN TRAFFIC ORANGE 6XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRTRJCSA-OR6XL
  • Mfr. Model # TRJCSA-OR6XL
  • UNSPSC # 46181543
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Product Details

Hi-Vis Jacket, Size 6X-Large, Colour Hi-Vis Yellow, Fits Chest Size 70-1/2 in., Length Fits to Waist, Gender Unisex, Stripe Color Yellow with 3M(TM) Scotchlite(TM) 8906, Material 100 Percent Polyester with PVC Coating, Closure Type Zipper, Pockets 3, Standards CSA Z96-09, Class 2, Level 3

Technical Specs

  • Colour High Visibility Orange
  • Item Hi-Vis Rain Jacket
  • Size 6X-Large
  • Material 100% Polyester with PVC Material
  • Standards CSA Z96-09, Class 2, Level 2
  • Jacket Length Hip Length
  • Gender Unisex
  • Closure Type Zipper
  • Fits Chest Size 70 1/2"
  • Number of Outside Pockets 2
  • Number of Inside Pockets 1
  • Liner Material 100% Polyester Mesh

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list