JACKET RAIN TRAFFIC ORANGE 4XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JACKET RAIN TRAFFIC ORANGE 4XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRTRJCSA-OR4XL
  • Mfr. Model # TRJCSA-OR4XL
  • UNSPSC # 46181543
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Product Details

Hi-Vis Jacket, Size 4X-Large, Colour Hi-Vis Yellow, Fits Chest Size 64-1/2 in., Length Fits to Waist, Gender Unisex, Stripe Color Yellow with 3M(TM) Scotchlite(TM) 8906, Material 100 Percent Polyester with PVC Coating, Closure Type ZIPPER, Pockets 3, Standards CSA Z96-09, Class 2, Level 2

Technical Specs

  • Colour High Visibility Orange
  • Item Hi-Vis Rain Jacket
  • Standards CSA Z96-09, Class 2, Level 2
  • Size 4X-Large
  • Material 100% Polyester with PVC Material
  • Fits Chest Size 64-1/2"
  • Gender Unisex
  • Jacket Length Hip Length
  • Number of Inside Pockets 1
  • Liner Material 100% Polyester Mesh
  • Closure Type Zipper
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list