JACKET RAIN SUPPORTED PVC/POLY,X-SMALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

JACKET RAIN SUPPORTED PVC/POLY,X-SMALL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR601J-XS
  • Mfr. Model # 601J-XS
  • UNSPSC # 46181543
  • CATALOGUE PAGE # 2297
  • Shipping Weight 4.0 lbs

Product Details

Rain Jacket, Unisex, Red, Size X-Small, Fits Chest Size 40 in., Material PVC/Polyester, Jacket Length Thigh Length, Zipper Closure Type, Number of Outside Pockets 2, Thickness 0.35 mm, Welded Seam Style

Technical Specs

  • Colour Red
  • Item Rain Jacket
  • Material PVC/Polyester
  • Size X-Small
  • Seam Style Welded
  • Jacket Length Thigh Length
  • Closure Type Zipper
  • Thickness 0.35mm
  • Fits Chest Size 40"
  • Gender Unisex
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list