JACKET RAIN SUPPORTED PVC/POLY,MEDIUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JACKET RAIN SUPPORTED PVC/POLY,MEDIUM

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR601J-MED
  • Mfr. Model # 601J-MED
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2297
  • Shipping Weight 1.83 lbs

Product Details

PVC/Polyester Construction. Wind and Waterproof. Button Waist. Snap Buttons on Leg and Waist. Pockets on Front and Side. Removable Snap Button Draw String Hood. Jacket. Medium

Technical Specs

  • Size Medium
  • Material PVC/Polyester

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list