JACKET RAIN SUPPORTED PVC/POLY,5XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JACKET RAIN SUPPORTED PVC/POLY,5XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR601J5X
  • Mfr. Model # 601J5X
  • UNSPSC # 46181543
  • CATALOGUE PAGE # 2297
  • Shipping Weight 2.7 lbs

Product Details

Rain Jacket, Unisex, Red, Size 5X-Large, Fits Chest Size 70-1/2 in., Material PVC/Polyester, Jacket Length Thigh Length, Zipper Closure Type, Number of Outside Pockets 2, Thickness 0.35 mm, Welded Seam Style

Technical Specs

  • Colour Red
  • Size 5X-Large
  • Item Rain Jacket
  • Material PVC/Polyester
  • Seam Style Welded
  • Thickness 0.35mm
  • Fits Chest Size 70 1/2"
  • Closure Type Zipper
  • Jacket Length Thigh Length
  • Number of Outside Pockets 2
  • Gender Unisex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list