JACKET RAIN PVC/NY SNAP FRONT YLLW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

JACKET RAIN PVC/NY SNAP FRONT YLLW

RAINSHIELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RNGJ24-280XXL
  • Mfr. Model # J24-280XXL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Product Details

Rainshield(R) extra, extra large jacket is made of a durable PVC on nylon. Features: all welded design, exceptional seam strength, superior tear and abrasion resistance. Front metal snaps, stand-up PVC collar with plastic snaps for hood & Raglan sleeves.

Technical Specs

  • Item XX-Large

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list