JACKET RAIN PVC/NY FR REF TAPE OR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

JACKET RAIN PVC/NY FR REF TAPE OR

CONTRACTORS CHOICE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RNGJ15-300SML
  • Mfr. Model # J15-300SML
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.58 lbs

Product Details

Contractor(TM) High visibility PVC on polyester jacket. Features: stand up collar with snaps, all welded seams, flame resistant, and water-tight construction. Recommended for Momentary protection from Open Flame. (CGSB 155.20 Par 7.1.1).

Technical Specs

  • Material PVC on scrim nylon
  • Colour Orange
  • Item Small

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list