Skip Content
JACKET RAIN PVC/NY FR REF TAPE OR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

JACKET RAIN PVC/NY FR REF TAPE OR

CONTRACTORS CHOICE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RNGJ15-300LGE
  • Mfr. Model # J15-300LGE
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Product Details

Contractor(TM) High visibility PVC on polyester jacket. Features: stand up collar with snaps, all welded seams, flame resistant, and water-tight construction. Recommended for Momentary protection from Open Flame. (CGSB 155.20 Par 7.1.1).

Technical Specs

  • Length 30"
  • Colour Orange
  • Item Large
  • Material PVC on scrim nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list