Skip Content
JACKET RAIN PVC/COTTON W/HOOD XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

JACKET RAIN PVC/COTTON W/HOOD XL

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALM7125J-XL
  • Mfr. Model # 7125J-XL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs

Technical Specs

  • Colour Dark Green
  • Material PVC
  • Item Rain Jacket
  • Size X-Large
  • Thickness 0.75mm
  • Seam Style Welded
  • Resists Water, Chemicals, Cold Resistant, Mildew, Oil
  • Closure Type Snap
  • Fits Chest Size 47"
  • Fabric Weight 250 g
  • Jacket Length 32"
  • Gender Men's
  • Includes Hood Attached, Neoprene Storm Cuffs
  • Sub-Category Rain Jackets/Raincoats
  • Number of Inside Pockets 0
  • Number of Outside Pockets 0
  • Liner Material Cotton Twill

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list