JACKET RAIN PLASTIC SNAP ORANGE MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JACKET RAIN PLASTIC SNAP ORANGE MED

HELLY HANSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLH70240-260M
  • Mfr. Model # 70240-260M
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2299
  • Shipping Weight 2.38 lbs

Product Details

Heavy weight flame resistant orange jacket. Features: oil and flame resistant PVC coated, nickel plated brass snaps, inside stormflap, microwelded seams, and meets CGSB 155.20 standards.

Technical Specs

  • Size Medium
  • Colour Orange
  • Item Rain Jacket
  • Material Oil and Flame Resistant PVC Coated
  • Seam Style Microwelded
  • Standards CGSB 155.20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list