Skip Content
JACKET RAIN ARC FLASH L YELLOW close
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
JACKET RAIN ARC FLASH L YELLOW

SALISBURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SALNRJ-YL
  • Mfr. Model # NRJ-YL
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.05 lbs

Technical Specs

  • Colour Hi-Vis Yellow
  • Includes Reflective Striping, Stow-Away Hood, D Ring Access
  • Item Arc Flash Rain Jacket w/Hood
  • Length 29-1/4"
  • Material Flame Resistant Nome(R) PVC
  • Size L
  • Seam Style Sealed
  • Thickness 0.015mm
  • Closure Type Zipper
  • Standards ASTM F 1891
  • ATPV Rating 7 cal/cm²
  • Hazard Risk Category (HRC) 1
  • Fits Chest Size 42" - 44"
  • Gender Men's
  • Number of Inside Pockets 0
  • Number of Outside Pockets 2
  • Liner Material Nome(R) PVC
  • ANSI Class 107-2010 Class 3